Shop SHOES FOR CREWS
See all product information
Create Account
Women's Quincy Slip-On Shoe, Synthetic Upper, Black, Size 10 Wide
- Mfr # 35365W
- Zoro # G111973269
product price:Â
$
81.15
/pr
Key Features
Color
Black
Upper Material
Synthetic
Gender
Women's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35365W
- Zoro #
- G111973269
- UPC #
- 885999116488
- Country of Origin
- China
Dimensions
- Size
- 10
- Footwear Width
- Wide
Details
- Item
- Quincy Slip-On Shoe
- Color
- Black
- Upper Material
- Synthetic
- Gender
- Women's
Description
Quincy Women's Casual Slip Resistant Shoe, Wide, Size 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.