
Women's Quincy Slip-On Shoe, Synthetic Upper, Black, Size 5.5 Medium
Mfr # 35365
Zoro # G911973285
product price: $81.15
/pr
Free Shipping & Returns
Key Features
Color
Black
Upper Material
Synthetic
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35365
Zoro #
G911973285
UPC #
885999116297
Country of Origin
China
Dimensions
Size
5.5
Footwear Width
Medium
Details
Item
Quincy Slip-On Shoe
Color
Black
Upper Material
Synthetic
Gender
Women's
Description
Enjoy first-rate comfort, style and safety with this casual slip-on which provides a natural fit, water-resistant design, and the slip resistance you need to stay safe on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.