Women's Quincy Slip-On Shoe, Synthetic Upper, Black, Size 8 Wide

  • Mfr # 35365W

  • Zoro # G411973426


product price:  $81.15
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Synthetic
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35365W
Zoro #
G411973426
UPC #
885999116440
Country of Origin
China

Dimensions

Size
8
Footwear Width
Wide

Details

Item
Quincy Slip-On Shoe
Color
Black
Upper Material
Synthetic
Gender
Women's

Description

Quincy Women's Casual Slip Resistant Shoe, Wide, Size 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.