
Women's Saloon II Casual Shoe, Leather Upper, Black, Size 8.5 Wide
Mfr # 42045W
Zoro # G211971684
product price:Â $70.99
/prKey Features
Color
Black
Footwear Width
Wide
Upper Material
Leather
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42045W
Zoro #
G211971684
UPC #
885999121314
Country of Origin
Viet Nam
Dimensions
Size
8.5
Footwear Width
Wide
Details
Item
Saloon II Casual Shoe
Color
Black
Upper Material
Leather
Gender
Women's
Description
Saloon II Women's Casual Slip Resistant Shoe, Wide, Size 8.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.