
OC2 UC 2025 UPGRD USBC BLK
Mfr # C120-AC-BK-US
Zoro # G916265026
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Microphone Design
Boom
Wireless Technology
Bluetooth
Charging Interface
USB Type-C
Adjustable Microphone
Yes
Fast Charging
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C120-AC-BK-US
Zoro #
G916265026
UPC #
810160663294
Country of Origin
China
Details
Item
Earset
Microphone Design
Boom
Wireless Technology
Bluetooth
Charging Interface
USB Type-C
Adjustable Microphone
Yes
Fast Charging
Yes
Product Line
OpenComm2 UC
Earpiece Type
Binaural
Earpiece Design
Earbud, Open-ear, Over-the-ear, Behind-the-neck
Battery Talk Time
16 Hour
Sound Mode
Stereo
Platform Supported
PC, Mac
Features
Crystal Clear Audio, Comfortable, Unified Communication, Digital Signal Processing (DSP), Bone Conduction Technology
Microphone Technology
Noise Cancelling
Form Factor
Open
Number of Microphones
2
Noise Canceling
Yes
Connectivity Technology
Wireless
Battery Rechargeable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.