Zoro Homepage

OPENMEET UC USB-C BLACK TO B

  • Mfr # C610-AC-BK-US-326-TB1

  • Zoro # G416128456


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Battery Rechargeable
Yes
Charging Interface
USB Type-C
Charging Method
Cable
Bluetooth Standard
Bluetooth 5.4
Maximum Number of Paired Devices Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C610-AC-BK-US-326-TB1
Zoro #
G416128456
UPC #
810160665373
Country of Origin
China

Details

Battery Rechargeable
Yes
Charging Interface
USB Type-C
Charging Method
Cable
Bluetooth Standard
Bluetooth 5.4
Maximum Number of Paired Devices Supported
2
Fast Charging
Yes
Form Factor
Open
Zoom Certification
Yes
Earpiece Design
Over-the-head, On-ear, Over-the-ear, Open-ear
Product Line
OpenMeet
Wireless Technology
Bluetooth
Microphone Design
Boom
Connectivity Technology
Wireless
Sound Mode
Stereo
Compatibility
Microsoft Windows 8+, Apple macOS 10.15+
Fast Charging Time
5 Minute
Number of Microphones
2
Earpiece Type
Binaural
Item
Headset
Wireless Operating Distance
98.4 ft
Noise Canceling
Yes
Features
Bone Conduction Technology, Multipoint, Clear Voice Capture, PremiumPitch, Plug and Play, Mute Button, Unified Communication, Vibration, LED Indicator, Flexible, Deep Bass, LeakSlayer, Comfortable, Microphone Mute, Interchangeable Ear Pad, Vocal Boost, Equalizer, Lightweight, DualPitch Technology, Noise Reduction
Operating System Platform
macOS, Windows
Platform Supported
PC, Mac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.