Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2'' 7 Amp Hammer Drill

  • Mfr # SS3105

  • Zoro # G215084076


product price: $52.99
/ea

Key Features

Includes
1pc Auxiliary handle , 1pc Depth gauge, 1pc chuck key
Chuck Size
1/2"
Impact Rated
0 – 48000 bpm
Width
4.33 in
Length
12.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS3105
Zoro #
G215084076
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
1/2"
Width
4.33 in
Length
12.01 in
Cord Length
12’
Depth
10.24 in

Details

Includes
1pc Auxiliary handle , 1pc Depth gauge, 1pc chuck key
Impact Rated
0 – 48000 bpm
Max masonry drilling capacity
5/8"
Max drilling capacity in steel
1/2"
Max drilling capacity in wood
1-3/5"
Color
Teal

Description

  • • Lock-on switch
  • • Forward and reverse rotation
  • • Rubber overmold grip
  • • Variable speed switch
  • • Metal depth gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.