Zoro Homepage

15 Amp 10 Inch Compound Miter Saw

  • Mfr # SS7172

  • Zoro # G714954290


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V~60Hz
Width
25.59 in
Includes
1x blade (255*40T), 1x work clamp, 1x dust bag, 2x extension rail, 1x Set plate, 1x wrench
Length
37.8 in
Output Current
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS7172
Zoro #
G714954290
UPC #
-
Country of Origin
China

Dimensions

Width
25.59 in
Length
37.8 in
Depth
14.57 in
Blade size
10"

Details

Voltage
120V~60Hz
Includes
1x blade (255*40T), 1x work clamp, 1x dust bag, 2x extension rail, 1x Set plate, 1x wrench
Output Current
15A
Cutting Capacity 45° x 45°
1-7/8"*3-3/4"
Color
Teal
No-load speed
5200/min
Max cutting capacity at 45°
1-7/8"*5-5/16"
Max cutting capacity at 90°
2-3/4"*5-1/2"
Cutting Capacity 45° x 90°
2-3/4"*4"

Description

  • • High performance powerful motor
  • • Spindle lock
  • • Rubber covered D handle
  • • Detent base
  • • Transparent movable guard
  • • Table miter lock
  • • External brush
  • • Dust bag
  • • Electric brake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.