Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Amp 10'' Table Saw with Legs

  • Mfr # SS7203

  • Zoro # G514954285


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
10" x 5/8" x 36T
Length
25.59 in
Max. Blade Speed
4800 rpm
Includes
2pcs spanner, 1pc Blade: 10"x5/8"x36T, 1pc rip fence, 1pc 45 deg. miter gauge, 1pc push stick, 1pc leg stand, 1pc hex key
Overall Depth
11.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS7203
Zoro #
G514954285
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
10" x 5/8" x 36T
Length
25.59 in
Overall Depth
11.02 in
Width
16.34 in
Table size
25.9" x 21.5"

Details

Max. Blade Speed
4800 rpm
Includes
2pcs spanner, 1pc Blade: 10"x5/8"x36T, 1pc rip fence, 1pc 45 deg. miter gauge, 1pc push stick, 1pc leg stand, 1pc hex key
Max cutting capacity at 90°
3"
Max cutting capacity at 45°
2-1/2"
Color
Teal

Description

  • • Die cast aluminum table
  • • Adjust cutting depth
  • • 0-45 deg. Blade bevel
  • • Overload protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.