Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Amp Rotary Sander

  • Mfr # SS4003

  • Zoro # G114954289


product price: $29.99
/ea

Key Features

Voltage
2.5A / 120v~60hz
Includes
1pc dust box, 1pc dust adapter, 3pc sanding paper
Disc Speed (RPM)
6000-12000 OPM
Overall Depth (In.)
4.72 in
Overall Height (In.)
8.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS4003
Zoro #
G114954289
UPC #
-
Country of Origin
China

Dimensions

Overall Depth (In.)
4.72 in
Overall Height (In.)
8.86 in
Overall Width (In.)
6.42 in
Orbital diameter
2/25"
Cord length
10’
Base size
5"

Details

Voltage
2.5A / 120v~60hz
Includes
1pc dust box, 1pc dust adapter, 3pc sanding paper
Disc Speed (RPM)
6000-12000 OPM
Color
Teal

Description

  • • Dust collection
  • • Hook and loop system
  • • Rubber overmold grip
  • • Variable speed control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.