Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX 2 Amp Charger

  • Mfr # SS9969

  • Zoro # G915084086


product price: $23.15
/ea

Key Features

Width
3.62 in
Output Current
2A
Color
Black
Input Voltage
120V~60Hz
Input Power
55W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS9969
Zoro #
G915084086
UPC #
-
Country of Origin
China

Dimensions

Width
3.62 in
Length
6.5 in
Depth
2.76 in

Details

Output Current
2A
Includes
Charger Only
Color
Black
Input Voltage
120V~60Hz
Input Power
55W
Rated voltage
20V

Description

  • • Charging indicator
  • • Fit for Li-ion battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.