Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20v MAX 2.0 Amp Hour Battery

  • Mfr # SS9365

  • Zoro # G015084078


product price: $37.39
/ea

Key Features

Depth
2.01 in
Color
Black
Width
2.99 in
Battery capacity
2Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS9365
Zoro #
G015084078
UPC #
-
Country of Origin
China

Dimensions

Depth
2.01 in
Width
2.99 in
Length
4.53 in

Details

Color
Black
Includes
Battery Only
Battery capacity
2Ah

Description

  • • Li-ion battery
  • • Battery capacity indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.