Zoro Homepage

20v MAX 250 LBS Impact Wrench

  • Mfr # SS2407

  • Zoro # G315084082


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
260ft.lbs.
Overall Length
5.63 in
Impact Rated
0-1200/3300/4000 bpm
Color
Teal
No-load speed
0-900/2400/3000/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2407
Zoro #
G315084082
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.63 in
Depth
7.8 in
Width
2.4 in

Details

Max. Torque
260ft.lbs.
Includes
1pc belt clip, 1pc 4.0Ah battery, 1pc 2A Charger
Impact Rated
0-1200/3300/4000 bpm
Color
Teal
No-load speed
0-900/2400/3000/min

Description

  • • Rubber overmold grip
  • • Brushless motor increase longer run time per charge
  • • LED light
  • • Variable speed with reverse
  • • Belt clip
  • • 3-speed design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.