Zoro Homepage

20v MAX 4 Amp Hour Battery

  • Mfr # SS9363

  • Zoro # G015084085


product price: $67.99
/ea

Key Features

Width
3.03 in
Depth
3.03 in
Battery capacity
4Ah
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS9363
Zoro #
G015084085
UPC #
-
Country of Origin
China

Dimensions

Length
4.72 in
Width
3.03 in
Depth
3.03 in

Details

Battery capacity
4Ah
Color
Black
Includes
Battery Only

Description

  • • Li-ion battery
  • • Battery capacity indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.