Zoro Homepage

20v MAX Combo Kit Drill/Driver + Impact Driver

  • Mfr # SS1809

  • Zoro # G115084084


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Includes
2pc 2.0Ah battery, 1pc 2A Charger, 2pcs belt clip, 1pc double ended bits (PH2 / SL5.5), 2pcs Screwdriver bit
Impact Driver
0-3000 bpm
Max. Torque
266 in-lbs.
Tool Length
7.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1809
Zoro #
G115084084
UPC #
-
Country of Origin
China

Dimensions

Tool Length
7.24 in
Depth
8.78 in
Width
6.3 in

Details

Voltage
20V
Includes
2pc 2.0Ah battery, 1pc 2A Charger, 2pcs belt clip, 1pc double ended bits (PH2 / SL5.5), 2pcs Screwdriver bit
Impact Driver
0-3000 bpm
Max. Torque
266 in-lbs.
Color
Teal
Drill Max drilling capacity in wood
1"
Drill Max drilling capacity in steel
3/8"
Battery capacity
2Ah
Driver Max torque
1600 in-lbs.
Driver No-load speed
0-2900/min
No-load speed
0-400/0-1600min
Driver Chuck capacity
1/4"
Chuck capacity
3/8"

Description

  • • (Drill) 20V Battery Share
  • • (Drill) LED light
  • • (Drill) Rubber overmold grip
  • • (Drill) Variable speed
  • • (Drill) Forward and reverse rotation
  • • (Driver) 1/4" hex chuck
  • • (Driver) Belt clip
  • • (Driver) LED light
  • • (Driver) metal gear box
  • • (Driver) rubber overmold grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.