Zoro Homepage

20V Max Cordless 6.5 Circular Saw

  • Mfr # SS2827

  • Zoro # G214954288


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Includes
1pc hex key, 1pc saw blade, 1pc parallel guide , 1pc vacuum adaptor, 1pc 4.0Ah battery, 1pc 2A Charger
Overall Length
12.4 in
No-load speed
4500/min
Max cutting capacity at 45°
1-15/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2827
Zoro #
G214954288
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
6-1/2"
Overall Length
12.4 in
Depth
10.04 in
Width
9.02 in

Details

Voltage
20V
Includes
1pc hex key, 1pc saw blade, 1pc parallel guide , 1pc vacuum adaptor, 1pc 4.0Ah battery, 1pc 2A Charger
No-load speed
4500/min
Max cutting capacity at 45°
1-15/32"
Bevel capacity
0-50 degree
Color
Teal
Max cutting capacity at 90°
2-5/32"

Description

  • • Soft grip main handle & auxiliary handle
  • • Lock-off switch
  • • Spindle lock
  • • Steel base
  • • Dust extraction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.