Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX Cordless Drill/Driver with Bit Set

  • Mfr # SS2388

  • Zoro # G415084081


product price: $55.55
/ea

Key Features

Voltage
20V
Chuck Size
3/8"
Includes
1pc 2.0Ah battery, 1pc 0.4A charger, 1pc belt clip, 6pc 2" driving bits: #0, #1, #2, Phillips (PH) ; #2 Robertson (SQ); 4mm & 6mm Slotted (SL), 6pc 1" Driving Bits: #0, #1, #2, Phillips (PH) ; #2 Robertson (SQ); 4mm & 6mm Slotted (SL), 1pc 2" Magnetic Bit Holder
Tool Length
6.67 in
Max. Torque
266 in-lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2388
Zoro #
G415084081
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
3/8"
Tool Length
6.67 in
Width
2.97 in
Depth
8.64 in

Details

Voltage
20V
Includes
1pc 2.0Ah battery, 1pc 0.4A charger, 1pc belt clip, 6pc 2" driving bits: #0, #1, #2, Phillips (PH) ; #2 Robertson (SQ); 4mm & 6mm Slotted (SL), 6pc 1" Driving Bits: #0, #1, #2, Phillips (PH) ; #2 Robertson (SQ); 4mm & 6mm Slotted (SL), 1pc 2" Magnetic Bit Holder
Max. Torque
266 in-lbs.
Max drilling capacity in wood
1"
Battery capacity
2Ah
Color
Teal
Max drilling capacity in steel
3/8"

Description

  • • 20V Battery Share
  • • LED light
  • • Rubber overmold grip
  • • Variable speed
  • • Forward and reverse rotation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.