Zoro Homepage

20V MAX Cordless Jigsaw

  • Mfr # SS2829

  • Zoro # G414954286


product price: $82.85
/ea
Free Shipping & Returns

Key Features

Length of Stroke
15/16"
Includes
1pc wood cutting blade, 1pc Hex key, 1pc dust adaptor, 1pc 2.0Ah battery, 1pc 2A charger
Voltage
20V
Length
8.07 in
No-load speed
0-2500/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2829
Zoro #
G414954286
UPC #
-
Country of Origin
China

Dimensions

Length of Stroke
15/16"
Length
8.07 in
Depth
7.68 in
Width
2.76 in

Details

Includes
1pc wood cutting blade, 1pc Hex key, 1pc dust adaptor, 1pc 2.0Ah battery, 1pc 2A charger
Voltage
20V
No-load speed
0-2500/min
Max cutting capacity in wood
3-1/8"
Max cutting capacity in steel
5/16"
Color
Teal

Description

  • • Tool-free blade change system
  • • Variable speed
  • • 4-stage pendulum settings for improved cutting efficiency
  • • Lock-off switch prevents accidental starting
  • • Rubber overmold grip
  • • Steel base plate
  • • LED light
  • • Adjustable base for angle cutting
  • • On board wrench storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.