Zoro Homepage

20V MAX Cordless Oscillating Tool

  • Mfr # SS2818

  • Zoro # G515084080


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Includes
1pc 2.0Ah battery, 1pc 2A charger, 1pc 1-1/8" standard end cut blade, 1pc 1-3/8" standard end cut blade, 1pc Rigid Scraping Blade, 1pc sanding pad, 3pc Sanding sheet(60#/80#/120#)
Overall Length
12.01 in
No-load speed
5000-20000/min
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2818
Zoro #
G515084080
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12.01 in
Width
2.95 in
Depth
3.74 in

Details

Voltage
20V
Includes
1pc 2.0Ah battery, 1pc 2A charger, 1pc 1-1/8" standard end cut blade, 1pc 1-3/8" standard end cut blade, 1pc Rigid Scraping Blade, 1pc sanding pad, 3pc Sanding sheet(60#/80#/120#)
No-load speed
5000-20000/min
Color
Teal

Description

  • • Aluminum gear box
  • • Lock-on switch
  • • Slide on/off switch
  • • Variable speed control
  • • Multi function: sawing/cutting, scraping, and sanding
  • • LED light
  • • Tool free blade change

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.