Zoro Homepage

20V MAX Cordless Reciprocating Saw

  • Mfr # SS2830

  • Zoro # G614954284


product price: $73.49
/ea

Key Features

Voltage
20V
Includes
1pc wood blade, 1pc 2.0Ah battery, 1pc 2A charger
Width
3.35 in
Length
16.14 in
Stroke length
4/5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2830
Zoro #
G614954284
UPC #
-
Country of Origin
China

Dimensions

Width
3.35 in
Length
16.14 in
Stroke length
4/5"
Depth
7.09 in

Details

Voltage
20V
Includes
1pc wood blade, 1pc 2.0Ah battery, 1pc 2A charger
Max cutting capacity in wood
4"
Color
Teal
Max cutting capacity in steel
2/5"
No-load speed
0-3000/min

Description

  • • Tool-Less blade change system
  • • Rubber overmold grip
  • • Variable speed with reverse
  • • Lock-off switch
  • • Pivot foot plate
  • • Tool free shoe adjustment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.