Zoro Homepage

20v MAX Drill/Driver with Project Kit

  • Mfr # SS2388K

  • Zoro # G815084087


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Chuck Size
3/8"
Includes
1pc 2.0Ah battery, 1pc 0.4A charger, 1pc belt clip, 10pc Drilling Bits: 1.6,2,2.5,3,3.2,3.6,4.4,4.8,6.35,8mm , 5pc Spade Bits: 10/12/16/20/25mm, 10pc 2" Driving Bits: #0, #1, #2, #3 Phillips (PH); #1, #2 Robertson (SQ); 4mm Slotted (SL); 3mm, 4mm, 5mm Hex (HX), 10pc 1" Driving Bits: #0, #1, #2, #3 Phillips (PH); #1, #2 Robertson (SQ); 4mm Slotted (SL); 3mm, 4mm, 5mm Hex (HX), 1pc 2" Magnetic Bit Holder, 1pc 10’ Tape measure, 1pc 6.5" Pliers, 1pc 6" Level , 1pc 6" Utility Knife, 2pc 10" Screwdrivers (SL, PH)
Max. Torque
266 in-lbs.
Tool Length
6.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2388K
Zoro #
G815084087
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
3/8"
Tool Length
6.67 in
Width
2.97 in
Depth
8.64 in

Details

Voltage
20V
Includes
1pc 2.0Ah battery, 1pc 0.4A charger, 1pc belt clip, 10pc Drilling Bits: 1.6,2,2.5,3,3.2,3.6,4.4,4.8,6.35,8mm , 5pc Spade Bits: 10/12/16/20/25mm, 10pc 2" Driving Bits: #0, #1, #2, #3 Phillips (PH); #1, #2 Robertson (SQ); 4mm Slotted (SL); 3mm, 4mm, 5mm Hex (HX), 10pc 1" Driving Bits: #0, #1, #2, #3 Phillips (PH); #1, #2 Robertson (SQ); 4mm Slotted (SL); 3mm, 4mm, 5mm Hex (HX), 1pc 2" Magnetic Bit Holder, 1pc 10’ Tape measure, 1pc 6.5" Pliers, 1pc 6" Level , 1pc 6" Utility Knife, 2pc 10" Screwdrivers (SL, PH)
Max. Torque
266 in-lbs.
Battery capacity
2Ah
Max drilling capacity in wood
1"
Max drilling capacity in steel
3/8"
Color
Teal

Description

  • • 20V Battery Share
  • • LED light
  • • Rubber overmold grip
  • • Variable speed
  • • Forward and reverse rotation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.