Zoro Homepage

20v MAX Impact Driver

  • Mfr # SS2302

  • Zoro # G915084079


product price: $72.59
/ea

Key Features

Voltage
20V
Max. Torque
1600 in-lbs.
Overall Length
7.24 in
Impact Rated
0-3000 bpm
Depth
8.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2302
Zoro #
G915084079
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7.24 in
Depth
8.78 in
Width
3.3 in

Details

Voltage
20V
Max. Torque
1600 in-lbs.
Includes
1pc 2.0Ah battery, 1pc 2A charger, 1pc belt clip
Impact Rated
0-3000 bpm
Color
Teal
Chuck capacity
1/4"

Description

  • • 1/4" hex chuck
  • • Belt clip
  • • LED light
  • • Metal gear box
  • • Rubber overmold grip
  • • Variable speed with reverse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.