Zoro Homepage

2.5 Amp Oscillating Multi Tool

  • Mfr # SS5508

  • Zoro # G115084077


product price: $39.99
/ea

Key Features

Includes
3pc Sanding sheet 80/120/180 grit, 1pcs plunge cutting bladewood 1-3/8", 1pcs plunge cutting blade---metal 1-3/8", 1pc sanding pad, 1pc Rigid Scraping Blade, 1pc circular segment saw blade- 3-1/3", 1pc hex wrench
Cord Length
12’
Overall Length
15.74 in
Depth
2.36 in
Color
Teal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS5508
Zoro #
G115084077
UPC #
-
Country of Origin
China

Dimensions

Cord Length
12’
Overall Length
15.74 in
Depth
2.36 in
Width
3.46 in

Details

Includes
3pc Sanding sheet 80/120/180 grit, 1pcs plunge cutting bladewood 1-3/8", 1pcs plunge cutting blade---metal 1-3/8", 1pc sanding pad, 1pc Rigid Scraping Blade, 1pc circular segment saw blade- 3-1/3", 1pc hex wrench
Color
Teal
Oscillation angle
3.2 degree

Description

  • • Multi function: sawing, scraping, sanding, etc.
  • • Variable speed provides great control on various materials
  • • Rubber overmold grip
  • • Slide on/off switch
  • • Universal interface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.