Zoro Homepage

3/8'' 4.5 Amp Hand Drill

  • Mfr # SS3003

  • Zoro # G215084083


product price: $46.75
/ea

Key Features

Includes
Hand Drill Only
Chuck Size
3/8"
Length
10.63 in
Cord Length
12’
Width
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3003
Zoro #
G215084083
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
3/8"
Length
10.63 in
Cord Length
12’
Width
2.36 in
Depth
9.45 in

Details

Includes
Hand Drill Only
Max drilling capacity in steel
3/8"
Max drilling capacity in wood
3/4"
Color
Teal
No-load speed
0 – 3000-/ min

Description

  • • Lock-on switch
  • • Forward and reverse rotation
  • • Rubber overmold grip
  • • Variable speed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.