Zoro Homepage

4.3 Amp Belt & Disc Sander

  • Mfr # SS7866

  • Zoro # G614954291


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Disc Speed (RPM)
3600 rpm
Belt Size (In.)
4" x 36"
Belt SFPM
1700-SF/M
Disc Table Size (In.)
8-29/32" x 6-5/16"
Overall Depth (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS7866
Zoro #
G614954291
UPC #
-
Country of Origin
China

Dimensions

Belt Size (In.)
4" x 36"
Disc Table Size (In.)
8-29/32" x 6-5/16"
Overall Depth (In.)
11 in
Tool Length
17.8 in
Overall Width (In.)
14.4 in
Disc size
6"

Details

Disc Speed (RPM)
3600 rpm
Belt SFPM
1700-SF/M
Includes
1pc Hex Key, 1pc Miter Gauge, 1pc Sanding disc, 1pc Sanding belt
Color
Teal

Description

  • • Belt platform adjusts from 00 to 90 0 for horizontal or vertical sanding
  • • Sanding table adjusts from 0 0 to 45 0 for sanding beveled edges
  • • Heavy-duty induction motor for dependable performance
  • • Quick-release belt tension lever for easy belt changes
  • • Keyed safety switch prevents accidental starting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.