Zoro Homepage

4.5'' 6 Amp Angle Grinder

  • Mfr # SS4710

  • Zoro # G314954287


product price: $40.15
/ea

Key Features

Includes
1pc Auxiliary handle, 1pc Spanner , 1pc wheel guard for grinding
Spindle Thread Size
5/8" – 11
Cord Length
12’
Disc bore
7/8"
Length
13.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS4710
Zoro #
G314954287
UPC #
-
Country of Origin
China

Dimensions

Spindle Thread Size
5/8" – 11
Cord Length
12’
Length
13.78 in
Disc size
4 -½"
Depth
4.33 in
Width
8.66 in

Details

Includes
1pc Auxiliary handle, 1pc Spanner , 1pc wheel guard for grinding
Disc bore
7/8"
No-load speed
11000 rpm
Color
Teal

Description

Introducing the SHOP SERIES - SS4710, a standout item from our "Angle Grinders & Accessories" category. Featured in a noticeable Teal colour, this angle grinder is measured with dimensions of 13.78" x 8.66" x 4.33". The 12 ft power cord ensures flexibility and movement during use. The SS4710 has a no-load speed of 11,000 RPM and supports a disc size of 4-1/2".

Key Features:

  • Included is a 1pc Auxiliary handle, a useful tool for grinder stability.
  • Also included is a 1pc Spanner, a tool for grinder component adjustment.
  • As an extra feature, included is a 1pc wheel guard for grinding, a tool accessory to aid in debris reduction during use.
  • The spindle thread size is 5/8"-11, which can accommodate numerous disc and accessory types.
  • This grinder features a disc bore size of 7/8", compatible with standard-sized discs.
  • It supports a disc size of 4-1/2", a common size for both precision and surface coverage tasks.
  • Finally, the SS4710 has a cord length of 12 ft to enable a good range of movement within the workspace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.