Zoro Homepage

7 1/4'' 12 Amp Circular Saw

  • Mfr # SS3404

  • Zoro # G514954292


product price: $59.89
/ea

Key Features

Includes
1pc 24T Carbide-tipped blade, 1pc hex key, 1pc Parallel guide, 1pc vacuum adapter
Cord Length
12’
Overall Length
13.39 in
Color
Teal
Chuck capacity
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3404
Zoro #
G514954292
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
7-1/4"
Cord Length
12’
Overall Length
13.39 in
Depth
9.65 in
Width
9.65 in

Details

Includes
1pc 24T Carbide-tipped blade, 1pc hex key, 1pc Parallel guide, 1pc vacuum adapter
Color
Teal
Chuck capacity
5/8"
Max cutting capacity at 45°
1-3/4"
Bevel capacity
45°
Max cutting capacity at 90°
2-9/16"

Description

  • • Aluminum upper guard
  • • Spindle lock
  • • Steel base
  • • Rubber overmold grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.