5/16in - 3/8in Lever Load Binder - 2PK
- Mfr # STF-51638LLB2PK
- Zoro # G423085223
product price:Â
$
85.79
/ea
Key Features
Color
Green
For Use With
Chains
Hook Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STF-51638LLB2PK
- Zoro #
- G423085223
- UPC #
- 832830004350
- Country of Origin
- China
- Color
- Green
- For Use With
- Chains
- Item
- Load Binder
- Hook Material
- Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.