Electric Cable Hoist, 440lb-880lb, 440/880 lb., 18ft

  • Mfr # STF-4488EH

  • Zoro # G5772159


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Hoist Lift
18ft
Load Capacity
440/880 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STF-4488EH
Zoro #
G5772159
UPC #
732393003480
Country of Origin
China

Details

Hoist Lift
18ft
Load Capacity
440/880 lb.
Item
Electric Cable Hoist, 440lb-880lb

Description

Electric Cable Hoist, 440lb-880lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.