Shop Tuff STF-1218MDAM 12 x 18 in. Adjustable Movers Dolly

  • Mfr # STF-1218MDAM

  • Zoro # G303997776


product price: $63.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STF-1218MDAM
Zoro #
G303997776
UPC #
832830003612
Country of Origin
China

Description

Shop Tuffs 12 x 12-18 Adjustable Movers Dolly allows you to easily move those loads that are too heavy to be carried by hand. Moving heavy loads is not a problem for this Shop Tuff product. With a high weight capacity, a durable hard-wood frame, and a carpeted deck, this dolly is ideal for any heavy job. The four 3 propylene casters all swivel, making moving your loads a breeze. Adjust the size of the dolly easily with the spring-loaded pin, which makes the dolly the perfect fit for a wide variety of jobs. Collapsed, the dolly measures 12 X 12, but the spring-loaded pin allows the dolly to adjust from 12 x 12 to 12 x 18, which makes the dolly the perfect fit for a wide variety of jobs. This Shop Tuff dolly will get the job done safely and efficiently. 1 year limited Manufacturers parts Warranty.

Specifications
  • Size: 12" x 18"
  • Warranty: 1 year
  • Dimensions: 12" x 12-18" x 4.5" in.
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.