Zoro Homepage

Cartridge Filter, 5 in H, HEPA

  • Mfr # 9034133

  • Zoro # G902635567


product price: $34.49
/ea

Key Features

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Shop-Vac
Fits Vacuum Models
H87S, Hangup, P12S, Wallmount
Filtration Type
HEPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9034133
Zoro #
G902635567
UPC #
026282903419
Country of Origin
Multiple

Dimensions

Height
5 in
Length
5 3/4 in
Width/Diameter
5 3/4 in

Details

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Shop-Vac
Fits Vacuum Models
H87S, Hangup, P12S, Wallmount
Filtration Type
HEPA
Filter Pickup Type
Wet/Dry
Filter Material
HEPA
Filter Efficiency
99.97% at 0.3 micron
Item
Vacuum Filter
Filter Reusability
Reusable

Description

Vacuum Filter,HEPA,Reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.