Cartridge Filter, 5 in H, Paper
Mfr # 9039733
Zoro # G702635590
product price: $18.45
/eaKey Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Shop-Vac
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9039733
Zoro #
G702635590
UPC #
026282903976
Country of Origin
Multiple
Dimensions
Height
5 in
Width/Diameter
5 3/4 in
Length
5 3/4 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Shop-Vac
Fits Vacuum Models
H87S, P12S, Wallmount
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Filter Material
Paper
Item
Vacuum Filter
Filter Reusability
Reusable
Description
Vacuum Filter,Paper,Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.