CentrifugalBlower, Yellow, 10-1/2inH

  • Mfr # 1032005
  • Zoro # G202595806
product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Amps
1.5 A
Power Cord Length
12 ft
Housing Color
Yellow
Airflow Direction
Horizontal, Vertical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1032005
Zoro #
G202595806
UPC #
026282500106
Country of Origin
Viet Nam
Number of Speeds
3
Amps
1.5 A
Housing Color
Yellow
Airflow Direction
Horizontal, Vertical
Item
Centrifugal Blower
NEMA Plug Configuration
5-15P
Voltage
120V AC
CFM High
500 cfm
Blower Application
Carpet, Ceiling, Floor, Wall
Number of Power Outlets
2
Application
Commercial, Home and Office, Industrial
Standards
UL/cUL Listed
Requires
120 V AC
Hz
60 Hz
Pivoting
No
Includes
Grounded Power Outlet, (2) 120V Outlets
Full Load Current
1.5 A
Daisy Chain Capability
Yes
Daisy Chain Capacity
3 Units
Frequency
60 Hz
GFCI Protected
No
Motor Horsepower
3/4 hp
Air Flow Direction
Horizontal and Vertical
Nameplate Voltage
120V AC
Includes Hose
No
Maximum Airflow Capacity
500 cfm
Telescopic Handle Included
No
Housing Material
Polypropylene
Daisy Chain Capacity - Maximum
3
Motor Speed
1,295 RPM
Product Type
Centrifugal Blower
Propeller Material
Plastic

Dimensions

Power Cord Length
12 ft
Blower Wheel Diameter
16 in
Overall Length
15 in
Overall Width
15 in
Overall Height
10 1/2 in
Wire Rope Length
15 in
Length
15 in

Description

Portable Blower/Dryer,120V AC,12 ft

Ratings & reviews