This item is Discontinued.

Shop-Vac Contractor Vacuum, Wet/Dry, 12 gal., 5 HP, Yellow, 1-1/2" Hose Dia. 9625110

Contractor Vacuum, Wet/Dry, 12 gal., 5 HP, Yellow, 1-1/2" Hose Dia. (Discontinued)

  • Mfr # 9625110
  • Zoro # G4431135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9625110
Zoro #
G4431135
UPC #
026282962515
Country of Origin
United States

Dimensions

Hose Dia.
1-1/2"
Hose Length
12 ft.

Details

Air Flow
190 cfm
Amps
11.3
Filter Type
Cartridge Filter
Peak HP
5 HP
Series
Contractor
Static Pressure
59"
Vacuum Capacity
12 gal.
Voltage
120v
Includes
12 ft by 1-1/2" Diameter Lock-On Hose, (2) 1-1/2" Diameter Extension Wands, 14" Wet/Dry Floor Nozzle, 16" Crevice Tool, Claw Utility Nozzle, Adaptor, Tool Storage Basket, Ultra-Web Cartridge Filter, 10-14 Gallon High Efficiency Disposable Filter Bag
Item
Vacuum,Wet/Dry,12 gal.,5 HP,Yellow

Description

Vacuum,Wet/Dry,12 gal.,5 HP,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.