This item is Discontinued.

Shop-Vac Industrial/Commercial Drum-Top Vacuum Head, 1-1/2" Hose Dia., 109 cfm 970-06-10

Industrial/Commercial Drum-Top Vacuum Head, 1-1/2" Hose Dia., 109 cfm (Discontinued)

  • Mfr # 970-06-10
  • Zoro # G4162541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
970-06-10
Zoro #
G4162541
UPC #
026282976109
Country of Origin
China

Dimensions

Hose Dia.
1-1/2"
Vacuum Hose Dia.
1 1/2 in
Power Cord Length
35 ft
Hose Length
12 ft.
Vacuum Hose Length
12 ft

Details

Filter Type
Standard
Air Flow
109 cfm
Drain
No
Amps
11
Number of Motor Stages
2
Net Weight
29 lb.
Static Pressure
105 in
Standards
cULus
Sound Level dBA
Not Rated
Vacuum Capacity
55 gal.
Voltage
120 V
Watts
360
Tank Material
Steel
Includes
(3) Vacuum Head Securing Clamps, 12 ft x 1-1/2 in Hose, Utility Nozzle with Squeegee
Hz
60
Item
Drum-Top Vacuum Head
Warranty
1 yr.
Casters
No
Series
Industrial/Commercial
Average Brush Life
750 hr
Peak HP
3
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Vacuum Filter
Cartridge
Vacuum Power Source
Corded
Vacuum Filtration Type
Standard
For Drum Capacity
55 gal
Vacuum Pickup Type
Wet/Dry
Vacuum Air Flow
109 cfm
Peak Horsepower
3 hp
Current
11 A
Sound Level
Not Rated
Number of Power Heads
1

Description

Vacuum Head, Vacuum Power Source Corded, Number of Power Heads 1, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type Standard, For Drum Capacity 55 gal, Vacuum Air Flow 109 cfm, Static Pressure 105 in, Sound Level Not Rated, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 12 ft, Number of Motor Stages 2, Average Brush Life 750 hr, Peak Horsepower 3 hp, Current 11 A, Voltage 120 V, Power Cord Length 35 ft, Includes (3) Vacuum Head Securing Clamps, 12 ft x 1 1/2 in Hose, Utility Nozzle with Squeegee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.