Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Vacuum, 5 gal Tank Size, Plastic, 2 in Vacuum Hose Dia, 8 ft Hose, 85 cfm Air Flow

  • Mfr # 5872911

  • Zoro # G503536362


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
50 in
Tank Material
Plastic
Tank Size
5 gal
Vacuum Hose Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5872911
Zoro #
G503536362
UPC #
026282110121
Country of Origin
Multiple

Dimensions

Tank Size
5 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
8 ft
Power Cord Length
20 ft

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
50 in
Tank Material
Plastic
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Peak Horsepower
6 hp
Voltage
120 V
Frequency
60 Hz
Weight
16.55 lb
Standards
cETLus
Includes
(5) 8 Gallon High Efficiency Disposable Filter Bag (90671, Type H), 8 ft x 1.5 in Diameter Lock-On(R) Hose Claw Utility Nozzle (91961), Adaptor (91984), Crevice Tool (90645), Small Foam Sleeve (90526, Type CC), Tool Holder Small Cartridge Filter (90398, Type AA)
Application
Basement, Garage, Workshop
Plug Type
Two Prong
Current
11.5 A
Vacuum Air Flow
85 cfm
Sound Level
Not Rated
Power
Not Rated
Vacuum Filtration Type
Standard
Air Watts
180 W
Motor Efficiency Type
Brushed
Vacuum Power Source
Corded
Features
Blower Feature, Hand Held Design, Lock-On Hose, Onboard Accessory Storage

Description

Shop Vacuum,120 V,65 cfm,20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.