Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Vacuum, 4 gal Tank Size, Plastic, 2 in Vacuum Hose Dia, 8 ft Hose, 105 cfm Air Flow

  • Mfr # 5914411

  • Zoro # G103510199


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
69 in
Tank Material
Plastic
Tank Size
4 gal
Vacuum Hose Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5914411
Zoro #
G103510199
UPC #
026282591449
Country of Origin
Multiple

Dimensions

Tank Size
4 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
8 ft
Power Cord Length
20 ft

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
69 in
Tank Material
Plastic
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Peak Horsepower
5 1/2 hp
Voltage
120 V
Frequency
60 Hz
Standards
cULus
Includes
(2) 1.5 in Diameter Extension Wands (91995), 12 in Wet/Dry Nozzle (91991), 8 ft x 1.5 in Diameter Lock-On(R) Hose, Crevice Tool (91996), Dual Surface Selector Nozzle (91968), Gulper Nozzle (91914), High Efficiency Disposable Filter Bag (91964, Type D), Onboard Tool Storage Small Cartridge Filter (90398, Type AA), Round Brush (91997), Small Foam Sleeve (90526, Type CC)
Vacuum Power Source
Corded
Current
11.6 A
Application
Basements, Garages, Jobsite Cleanup, Workshops
Vacuum Filtration Type
Standard
Vacuum Air Flow
105 cfm
Plug Type
Three Prong
Air Watts
265 W
Features
Cord Storage, Rear Blower Port Converts Vacuum to a Blower, SVX2(R) Advanced Motor Technology
Motor Efficiency Type
Brushed

Description

Shop Vacuum,120 V,105 cfm,20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.