Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Vacuum, 10 gal Tank Size, Plastic, 2 in Vacuum Hose Dia, 8 ft Hose, 90 cfm Air Flow

  • Mfr # 9258106

  • Zoro # G102749767


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
60 in
Tank Material
Plastic
Tank Size
10 gal
Vacuum Hose Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9258106
Zoro #
G102749767
UPC #
026282600042
Country of Origin
Multiple

Dimensions

Tank Size
10 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
8 ft
Power Cord Length
20 ft

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
60 in
Tank Material
Plastic
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Peak Horsepower
6 hp
Voltage
120 V
Frequency
60 Hz
Weight
21.9 lb
Standards
cULus
Features
Tool Storage
Vacuum Air Flow
90 cfm
Plug Type
Three Prong
Vacuum Filtration Type
Standard
Motor Efficiency Type
Brushed
Air Watts
225 W
Vacuum Power Source
Corded
Includes
(2) 1.5 in Diameter Extension Wands (91995), (5) 8 Gallon High Efficiency Disposable Filter Bag (90671, Type H), 12 in Floor Nozzle (91991), 6 in Utility Nozzle (90175), 8 ft x 1.5 in Diameter Lock-On(R) Hose, Crevice Tool (91996), Dual Surface Nozzle (91968), Foam Sleeve (90585 Type R), Round Brush (91997), Tool Storage Basket Cartridge Filter (90304, Type U)
Current
9.5 A
Application
Basements, Garages, Jobsite Cleanup, Workshops

Description

Shop Vacuum,120 V,100 cfm,20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.