Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Vacuum, 12 gal Tank Size, Stainless Steel, 2 in Vacuum Hose Dia, 12 ft Hose

  • Mfr # 9627706

  • Zoro # G603510095


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
70 in
Tank Material
Stainless Steel
Tank Size
12 gal
Vacuum Hose Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9627706
Zoro #
G603510095
UPC #
026282600110
Country of Origin
Multiple

Dimensions

Tank Size
12 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
12 ft
Power Cord Length
20 ft

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
70 in
Tank Material
Stainless Steel
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Peak Horsepower
6 1/2 hp
Voltage
120 V
Frequency
60 Hz
Weight
32.35 lb
Standards
cETLus
Includes
(1) 14 Gallon High Efficiency Disposable Filter Bag (90672, Type I), (2) 1.5 in Diameter Extension Wands (91985), 12 ft x 1.5 in Diameter Lock-On(R) Hose (90625), 14 in Wet/Dry Floor Nozzle (91916), 16 in Crevice Tool (91998), Adaptor (91984), Claw Utility Nozzle (91961), Foam Sleeve (90585 Type R), Tool Storage Basket Ultra-Web(R) Cartridge Filter (90350, Type X)
Current
12 A
Application
Basements, Garages, Jobsite Cleanup, Workshops
Air Watts
250 W
Vacuum Air Flow
105 cfm
Plug Type
Two Prong
Motor Efficiency Type
Brushed
Vacuum Filtration Type
Standard
Features
Cord Storage, Rear Blower Port Converts Vacuum to a Blower, SVX2(R) Advanced Motor Technology
Vacuum Power Source
Corded

Description

Shop Vacuum,120 V,105 cfm,20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.