Sleeve Filter, 6 1/2 in H, Foam
Mfr # 9058533
Zoro # G402635579
product price: $6.45
/eaKey Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Shop-Vac
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9058533
Zoro #
G402635579
UPC #
026282905857
Country of Origin
Multiple
Dimensions
Width/Diameter
8 in
Height
6 1/2 in
Length
6 1/2 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Shop-Vac
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Filter Material
Foam
Filter Reusability
Reusable
Item
Vacuum Filter
Description
Vacuum Filter,Foam,Reusable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.