Cartridge Filter, 6 1/2 in H, Paper
Mfr # 9030733
Zoro # G502607384
product price: $28.99
/eaKey Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Shop-Vac
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9030733
Zoro #
G502607384
UPC #
026282903075
Country of Origin
Multiple
Dimensions
Height
6 1/2 in
Length
8 in
Width/Diameter
8 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Shop-Vac
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Filter Material
Paper
Filter Reusability
Reusable
Filter Efficiency
95% at 0.3 micron
Item
Vacuum Filter
Description
Vacuum Filter,Paper,Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.