Zoro Homepage

Vacuum Hose, 12 ft L, Black, Plastic

  • Mfr # 9062500

  • Zoro # G802319574


product price: $41.19
/ea

Key Features

Attachment Dia.
1 1/2 in
Hose Dia.
1 1/2 in
Color
Black
Material
Plastic
Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9062500
Zoro #
G802319574
UPC #
026282906250
Country of Origin
Multiple

Dimensions

Attachment Dia.
1 1/2 in
Hose Dia.
1 1/2 in
Length
12 ft
Hose Length
12 ft

Details

Color
Black
Material
Plastic
Fits Vacuum Brand
Shop Vac
For Vacuum Type
Shop Vacuum
Includes
Locking Inlets
Hose Product Grouping
Vacuum Hose
Item
Vacuum Hose

Description

Vacuum Hose,Plastic,12 ft,Locking Inlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.