Zoro Homepage

Vacuum Hose, 12 ft L, Black, Plastic

  • Mfr # 9198133

  • Zoro # G902667001


product price: $54.69
/ea

Key Features

Attachment Dia.
1 1/2 in
Hose Dia.
1 1/2 in
Color
Black
Material
Plastic
Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9198133
Zoro #
G902667001
UPC #
026282919113
Country of Origin
Multiple

Dimensions

Attachment Dia.
1 1/2 in
Hose Dia.
1 1/2 in
Length
12 ft
Hose Length
12 ft

Details

Color
Black
Material
Plastic
Fits Vacuum Brand
Shop Vac
For Vacuum Type
Shop Vacuum
Includes
Locking Inlets
Hose Product Grouping
Crush-Resistant Vacuum Hose
Item
Crush-Resistant Vacuum Hose

Description

Vacuum Hose,Plastic,12 ft,Locking Inlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.