Zoro Homepage

Vacuum Hose, 8 ft L, Black, Plastic

  • Mfr # 9050533

  • Zoro # G702664408


product price: $31.99
/ea

Key Features

Attachment Dia.
1 1/2 in
Hose Dia.
1 1/2 in
Color
Black
Material
Plastic
Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9050533
Zoro #
G702664408
UPC #
026282905055
Country of Origin
Multiple

Dimensions

Attachment Dia.
1 1/2 in
Hose Dia.
1 1/2 in
Length
8 ft
Hose Length
8 ft

Details

Color
Black
Material
Plastic
Fits Vacuum Brand
Shop Vac
For Vacuum Type
Shop Vacuum
Item
Vacuum Hose
Includes
Locking Inlets, Friction Fit
Hose Product Grouping
Vacuum Hose

Description

Vacuum Hose,Plastic,8 ft,Locking Inlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.