Wall Mount Industrial Vac, 5gal., Poly Ind Wall Mount, 1-1/2" Hose Dia. (Discontinued)
- Mfr # 5HM500
- Zoro # G5237727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5HM500
Zoro #
G5237727
UPC #
026282103949
Country of Origin
Unknown
Dimensions
Hose Dia.
1-1/2"
Hose Length
18 ft.
Details
Air Flow
150 cfm
Amps
9
Filter Type
Small Cartridge Filter
Peak HP
5 HP
Series
Wall Mount Industrial
Static Pressure
56"
Vacuum Capacity
5 gal.
Voltage
120v
Includes
Item
Vac,5gal.,Poly Ind Wall Mount
Description
Vac,5gal.,Poly Ind Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.