This item is Discontinued.

No Product Image Available

This item is Discontinued.

Shop-Vac

Wet/Dry Shop Vacuum, 14 gal Tank Size, Plastic, 3 in Vacuum Hose Dia, 7 ft Hose (Discontinued)

Mfr # 5801411
Zoro # G216385110
UPC # 026282110220
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5801411
Zoro #
G216385110
UPC #
026282110220
Country of Origin
Viet Nam

Dimensions

Cord Length
20 ft
Vacuum Hose Dia.
2 1/2 in
Hose Length
7 ft
Tank Size
14 gal

Details

Item
Shop Vacuum
Includes Battery
No
Includes
14 in Floor Nozzle, (2) Extension Wands, 7 ft Lock-On Hose, Crevice Tool, Filter Bag Foam Sleeve, Utility Nozzle
Frequency
60 Hz
Filter Included
Standard
Power Source
Corded
Vacuum Pickup Type
Wet/Dry
Features
3-in-1 Multi-Function, SVX2(R) Motor Technology
Tank Material
Plastic
Peak Horsepower
5 1/2 hp
Current
11.3 A
Voltage
120V AC
Bag/Cartridge Reusability
Disposable
Static Pressure
65 in
HEPA Rated Machine
Not HEPA Rated
Motor Efficiency Type
Brushed
Bag/Cartridge Material
Paper, Plastic
Plug Type
Two-Prong
Application
Basements, Garages, Jobsite Cleanup, Workshops
Number of Motor Stages
1
Weight
27 lb
No. Batteries Included
0
Vacuum Collection Type
Bag
Vacuum Air Flow
100 cfm

Description

Wet Dry Shop Vacuum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.