WetDry Vacuum, 10 gal Vacuum, 70 cfm Air, Cartridge, Dry, Foam Sleeve Filter, 55 hp, 120 VAC
- Mfr # 5982105
- Zoro # G507682423
product price:Â
$
168.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5982105
- Zoro #
- G507682423
- UPC #
- 26282500137
- Country of Origin
- United States
Description
ShopVac WetDry Vacuum, Portable, 120 VAC, 113 A, 55 hp, Vacuum Capacity 10 gal, Air Flow Rate 70 cfm, Filter Type Cartridge, Dry, Foam Sleeve, Inlet Connection Size 112 in, Hose Length 8 ft, Cord Length 6 ft, Housing Material Plastic, Housing Color Black, Includes Crevice Tool, Dry Collection Bag, Extension Wands, Filter Cartridge, Floor Nozzle, Foam Filter Sleeve, Gulper Nozzle and Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.