Zoro Homepage

Rolling Hand Basket, PP, Red, 18 1/2 in

  • Mfr # 114555ROJ0

  • Zoro # G0195276


product price: $41.49
/ea
Sold in multiples of 4 for $165.96

Key Features

Material
Polypropylene
Color
Red
Shape
Rectangular
Height
18 1/2 in
Length
22 53/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114555ROJ0
Zoro #
G0195276
UPC #
-
Country of Origin
Spain

Dimensions

Height
18 1/2 in
Length
22 53/64 in
Width
15 3/4 in
Overall Width
15 3/4 in
Overall Height
18 1/2 in
Overall Length
22 7/8 in

Details

Item
Rolling Hand Basket
Material
Polypropylene
Color
Red
Shape
Rectangular
Basket Material
Plastic

Description

Rolling Hand Basket, Basket Material Plastic, Color Red, Overall Height 18 1/2 in, Overall Length 22 7/8 in, Overall Width 15 3/4 in, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.