
Big and Tall Chair Desk Fabric Seat Back 400 lb. Seat Capacity
Mfr # 1010955
Zoro # G008542776
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Seat Width
26 In
Seat Depth
26 In
Back Height
44 In
Color
Black
Material
Vinyl, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010955
Zoro #
G008542776
UPC #
726420109559
Country of Origin
Taiwan, Province of China
Dimensions
Seat Width
26 In
Seat Depth
26 In
Back Height
44 In
Overall Length
26 In
Details
Color
Black
Item
Chair
Material
Vinyl, Steel
For Use With
Manufacturing and Assembly
Includes
20.5" Wide Seat
Features
400 Lb
Standards
ANSI-BIFMA
Description
ShopSol Big & Tall Workbench chair is designed for rugged environments in workshop, assembly, service centers and manufacturing that includes 400 lbs. seating capacity that meets and exceeds ANSI/BIFMA standards. Ergonomic design includes pneumatic vinyl seat height adjustment from 18 - 25. 5 Star nylon base and desk casters are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.