Zoro Homepage

Creeper, Adjustable Back 500 lb. Capacity

  • Mfr # 1010484

  • Zoro # G0725129


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb.
Material
Steel
Type
Heavy Duty
For Use With
Low Working Height Applications
Length
44-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010484
Zoro #
G0725129
UPC #
726420104844
Country of Origin
Taiwan, Province of China

Dimensions

Length
44-1/2"
Width
21"
Caster Size
3"
Height
7"

Details

Load Capacity
500 lb.
Material
Steel
Type
Heavy Duty
For Use With
Low Working Height Applications
Features
Industrial Pin Casters, Extra Wide Bed, 1-1/2" Ground Clearance
Number of Wheels
6
Headrest
Multi Adjustable
Item
Creeper,Adjustable Back 500 lb. Capacity

Description

Creeper,Adjustable Back 500 lb. Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.